Beli Bracket Solar Panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GRAPE SOLAR Solar Panel (Panel Surya)Deskripsi:Grape Solar solar panels use sunlight (a renewable source of energy) to power commercial and residential buildings as well as lighting, gates, and electric fences. They are effective in environments with high temperatures and weak light. The panels' frames are designed to withstand wind and snow loads up to 50 lb./sq. ft.atribut:
- UNSPSC: 60104701
- Cable Length (inch): 35 3/8
- Cell Type: Monocrystalline
- Connector: 4mm PV
- Depth (inch): 1 19/50
- Frame: Yes
- Height (inch): 31 89/100
- Max. System Voltage (VDC): 600 (UL)
- Module Efficiency: 17.3 %
- Nominal Output Power (W): 100
- Number of Cells: 36
- Open Circuit Voltage (V): 23.1
- Operating Temperature Range (°F): -40 to 185
- Panel Max. Power Point Current (A): 5.23
- Panel Max. Power Point Voltage (V): 19.12
- Power Tolerance: 0% to +6%
- Short Circuit Current (A): 5.59
- Standards: CE
- Width (inch): 28 3/20
- Dunamos Solar Panel (Panel Surya)Deskripsi:Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.atribut:
- Tolerance Wattage (%): 0-+3
- Trina Solar Panel Monocrystallineatribut:
- Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
- Module Dimensions (mm): 2031x1011x30
- Max. Power Voltage (V): 42.6
- Peak Power Watt (W): 410
- Max. Power Current (A): 9.63
- Open Circuit Voltage (V): 50
- Module Efficiency (%): 20
- Photovoltaic Cable (mm): 4.0 with TS4 Connection
- Power Output Tolerance: ± 5
- Short Circuit Current (A): 10.25
- Adidaya RE Solar Panel Cable DC (Kabel Panel Surya)Deskripsi:Kabel Solar Panel Surya/PV/ Modul Hitam 6mm. Kabel untuk solar panel.atribut:
- Color: Black
- Length (m): 1
- TRUSCO Solar Work Light (Flashing And Rotation Switching Type)atribut:
- Purpose of Use: For working lamp. For security light.
- SOLANA Solar Panel Polycrystalline (Panel Surya)Deskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- SOLANA Solar Panel Monocrystalline (Panel Surya)Deskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- HEGEL SOLAR Solar Water Heater (Pemanas Air Tenaga Surya)Deskripsi:Hegel solar tabung vacum sistem pemanasan indirect dilengkapi dengan heat exchanger (pemindah panas). Air panas yang ada di dalam tangki hanya digunakan sebagai media untuk memanaskan heat exchanger. Dengan sistem ini, temperatur air panas lebih stabil dan konstan serta aliran air lebih deras karena dioperasikan dengan tekanan air (pressure). - Prinsip kerja utama berdasarkan thermosyphon. - Air panas memanaskan media "heat exchanger" berupa tembaga spiral. - Dengan sistem ini, temperatur air panas lebih stabil dan konstan serta aliran air lebih deras karena dioperasikan dengan tekanan air (pressure). Keuntungan : - Tabung vacuum memiliki efektifitas tinggi dalam menyerap sinar UV dan infra merah yang dihaslkan oleh matahari didukung permukaan bulat yang memaksimalkan penyerapan dari sudut manapun. - Tabung vacuum menyerap panas terbaik di kelasnya, karena dapat menyerap panas dan melindungi panas dari heat loss ketika cuaca dingin atau malam hari. - Multiple Bracket : memliki rangka multifungsi untuk memudahkan pemasangan di roof dan dak. - Indirect Heat Exchanger : mendukung dan memaksimalkan pembakaran panas matahari didalam tangki penyimpanan yang bertekanan atau pressurized. - Standarisasi material tangki bagian dalam dengan bahan stainless steel SUS 304 dengan ketahanan tinggi pada usia pemakaiannya.atribut:
- Tubes Size (mm): 58x1800
- Working Pressure (Bar): Up to 4
- Media Tank Material: Stainless Steel 304
- Fort Metal Indoor Panel Box (Kotak Panel Besi)Deskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- Sanken Solar Water HeaterDeskripsi:Sanken Solar Water Heater SWH-PR100L Kapasitas 100L SolarexMenyerap energi surya secara optimal sehingga air panas dapat tersedia dengan cepatAir panas masih bisa tersimpan 3 hari dalam kondisi mendung, kalaupun tanpa matahari masih ada cadangan mesin heater untuk air panas.atribut:
- Inner Tank Material: Stainless Steel SUS304-2B
- Outer Tank Thickness (mm): 0.4
- Thermozoom Diameter (mm): ø 58
- Thermozoom Length (mm): 1800
- Fort Metal Outdoor Panel Box (Kotak Panel Besi/Metal Enclosure)Deskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)Deskripsi:Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.atribut:
- Color: Cool Daylight
- Correlated Color Temperature (CCT): 6500K
- Battery Voltage (V): 3.2
- IP Protection: IP 65
- Panel Voltage (V): 4.5
- PANEL GRIDTECH Electrical Panel Box (Kotak Panel Distribusi Listrik)atribut:
- Dimensions (mm): 800x800x2200
- NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)atribut:
- Led / Cri: Lumileds USA / > 80
- Mode: Light Control Time Control
- Detection: Long Working Hours At High Power Without Motion Sensor
- Charge Time: 8 Hours
- Rated Dur: 2 - 3 Rainy Days
- CCT: 6000K Daylight / 3000K Warmwhrte
- Lifetime: 50000 hours
- Part Included: Spray Painted Galvanized Steel Bracket
- Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
- PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)atribut:
- Dimensions (mm): 300x400x500
- MIGHTY MULE Accessories for Gate Operator SystemDeskripsi:Barrier arms connect to a gate operator and extend across a driveway entrance to block a vehicle's path. The gate operator system lifts the arm once access is authorized. These barrier arms must be matched to a gate operator of a compatible manufacturer model number.
- Adidaya RE L Feet/L Bracket PV Modul SupportDeskripsi:Mounting System PV Modul Support L feet/L Bracket L Feet berfungsi untuk penyangga rail pada atap berjenis metal, dilengkapi dengan bantalan EPDM untuk mencegah kebocoran pada atap.atribut:
- Material: Aluminium jenis AL6005 T6
- Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Deskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. DIN Rail Type (1 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail T (1 Fungsi)
- MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)Deskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
Daftar Harga Bracket Solar Panel Terbaru November 2026
| GRAPE SOLAR Solar Panel (Panel Surya) | Rp4.299.900 |
| Dunamos Solar Panel (Panel Surya) | Rp569.900 |
| Trina Solar Panel Monocrystalline | Rp3.599.900 |
| Adidaya RE Solar Panel Cable DC (Kabel Panel Surya) | Rp35.900 |
| TRUSCO Solar Work Light (Flashing And Rotation Switching Type) | Rp959.900 |
| SOLANA Solar Panel Polycrystalline (Panel Surya) | Rp779.900 |
| SOLANA Solar Panel Monocrystalline (Panel Surya) | Rp839.900 |
| HEGEL SOLAR Solar Water Heater (Pemanas Air Tenaga Surya) | Rp21.999.900 |
| Fort Metal Indoor Panel Box (Kotak Panel Besi) | Rp269.900 |
| Sanken Solar Water Heater | Rp11.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/b4P109909400-2.jpg)
/4bP108390155-1.jpg)

/9kP105579344-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TRUSCO%20Solar%20Work%20Light%20(Flashing%20And%20Rotation%20Switching%20Type)/P101501109-1.jpg)
/2hP108105089-1.jpg)
/2wP108105104-1.jpg)
/6mP105159238-1.jpg)
/mvP109537823-1.jpg)

/ndP109537841-2.jpg)
/00P109123000-1.jpg)
/e0P105157504-1.jpg)
/h7P105066619-1.jpg)
/9vP105157355-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Gerbang/MIGHTY%20MULE%20Accessories%20for%20Gate%20Operator%20System/01P109351001-1.jpg)

/14P103455040-11.jpg)
/gvP105168607-3.jpg)
/34P107628112-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)